OMRON Basic Switch for General Purpose Z Standard Type Hinge/Roller/Lever

Sebelum PPN:
Rp439.900 - Rp1.599.900
Spesifikasi
Vibration Resistance (Malfunction)10-55Hz Double amplitude 1.5mm (malFunction within 1ms)
Conformity StandardUL, CSA, TUV (EN61058-1), CCC (GB14048.5)
Contact Configuration1c
Impact Resistance (Durability)Up to 1000m/s
Insulation Resistance (MΩ)100 or more (at DC500V mega)
Internal capacity1 piece
Mass (g)About 22-58

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Large cutoff capacity of 15A and high accuracy. (Repeatability is good)
Basic type of micro switch.
Feature
Suspended capacity is large and high, and high accuracy. (Repeated accuracy is good)
Microswitch basic type.

Ulasan Produk

Tidak ada ulasan