OMRON Basic Switch for General Purpose Z Standard Type Hinge, Cross, Roller, Short Lever

Sebelum PPN:
Rp519.900
Spesifikasi
Internal capacity1 piece
Actuator TypeHinge, cross, roller, short lever type
Product NumberZ-01HW49
Rated Voltage (V)AC125, DC8, 14, 30
Contact Configuration1c
ClassificationFor micro loads
Conformity StandardUL, CSA, TUV (EN61058-1), CCC (GB14048.5)
Contact Resistance (miliΩ)50 or less (initial value)
Impact Resistance (Durability)Up to 1000m/s
Impact Resistance Malfunction (m/s)Maximum 300
Insulation Resistance (MΩ)100 or more (at DC500V mega)
Mass (g)About 22-58
Mechanical DurabilityMore than 20 million Times
Operating Ambient Humidity35-85% RH
Operating Ambient Temperature (°C)-25-80 (however, do not freeze)
Protective StructureGeneral form (IP00)
Terminal TypeSoldeRing Terminals
Vibration Resistance (Malfunction)10-55Hz Double amplitude 1.5mm (malFunction within 1ms)
Withstand Voltage(Between same pole Terminals) AC600V 50/60Hz 1min, (between charging Metal Part and Ground, between each Terminal and non-charging Metal Part) AC2000V 50/60Hz 1min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Large cutoff capacity of 15A and high accuracy. (Repeatability is good)
Basic type of micro switch.
Feature
Suspended capacity is large and high, and high accuracy. (Repeated accuracy is good)
Microswitch basic type.

Ulasan Produk

Tidak ada ulasan