OMRON 2-Circuit Limit Switches WL-N/WLG General Type Roller Lever High Precision

Sebelum PPN:
Rp2.499.900
Spesifikasi
Internal capacity1 piece
TypeHigh-sensitivity Type/high-precision Type
ShapeGeneral-purpose vertical Type
Product NumberWLGCA2-LD-DTK1EJ03
Connector ShapeSmart click
Insulation Resistance (MΩ)100 or more (at DC500V mega)
Lever TypeLever Short (R38)
Load ConnectionShared general Load/micro Load
Mass (g)Approximately 270 (for Type WLGCA2)
Protective StructureIP67
Rated Frequency (Hz)50/60
Rated Insulation Voltage (V) (Ui) 48 (EN60947-5-1)
Rated Working VoltageDC
SwitchGeneral built-in Switch 1a1b Contact Type
Terminal ShapePre-wire Connector Type
Terminal screw4-M3.5
Type Of ActuatorRoller lever (R38mm) High precision type
Withstand VoltageBetween Terminals of the same pole: AC600V 50/60Hz 1min, Between each Terminal and Ground: AC1500V 50/60Hz 1min, Between each Terminal and non-charged Metal Part: AC1500V 50/60Hz 1min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The circuit is reliably shut off with two-circuit double break.
Structure that conforms to IP67 with O-rings and cover seals.
UL, CSA, TUV, EN/IEC and CCC certifications are obtained, making it ideal for machinery for export.
High precision type ideal for position control. The movement up to the movement is small (5 degrees) and the repeatability is twice that of the standard type.
The neon lamp or LED can be used to check the operating status, making it easy to check and perform maintenance at start-up.
One-touch connection reduces wiring man-hours.
Feature
2 Circuits are reliably blocked by circuit twice.
Structure adapted to IP67 by O-ring or cover seal.
We have acquired UL, CSA, TUV, EN/IEC, CCC standard certification, so it is ideal for machine export.
High precision type optimal for position control. Movement to operation is small (5 degrees) and repetitive accuracy has achieved twice the reference type.
Neon lamps or LEDs can check the operating status and can easily check and maintain at startup.
Reduce the number of wiring steps with one touch connection.

Ulasan Produk

Tidak ada ulasan