Pertamina Tractor Oil (Oli Mesin)

Sebelum PPN:
Rp18.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PERTAMINA TRACTOR OIL SAE 10W-30 is a high quality Tractor Hydraulic Fluids (THF) or also known as
Universal Tractor and Transmission Oil (UTTO) formulated from hydrocracked base oil, selected additives and
shear stable viscosity modifier.

PERFORMANCE LEVEL
PERTAMINA TRACTOR OIL SAE 10W-30 meets below performance level:
- API GL-4
- Volvo CE WB101 (Approved)
- ZF TE-ML 03E, TE-ML 03F, TE-ML 05E, TEML-05F, TE-ML 06K
- Massey Ferguson M-1110, M-1127A & M-1127B, M-1129A, M-1135, M-1141, M-1143, M-1145
- John Deere JDM J20A & J20B ; JDM J20C & J20D ; JDM J14B & J14C ; JDM J21A ; JDT 303 ; Quatrol
- Ford & New Holland FNHA-2-C-200, FNHA-2-C-200A, FNHA-2-C-201, MAT 3525 & 3526 ; ESN-M2C41-B ; ESN-M2C43 ; ESN-M2C48-A & ESN-M2C48-B ; ESN-M2C53-A & ESN-M2C53-B ;ESN-M2C92-A ; ESNM2C134-A, B, C, D
- New Holland 410B
- AGCO/Allis Power Fluid 821 XL
- Allis-Chalmers Power Fluid 821
- Deutz-Allis 272843, 257541, 246634
- Minneapolis-Moline Q-1766, Q-1722, Q-1766B
- Oliver Q-1705
- New Idea Q-1802 Type 55
- Caterpillar TO-2
- Case-IH MS-1206, MS-1207 ; MS-1210, JIC 145
- JI Case JIC 143/144
- International Farmall MS-1204, JIC 185
- International Harvester B-5, B-6
- Steiger SEMS 17001
- Vickers 35VQ25 & M-2952-S
- Sperry-Vickers I-286-S & M-2950-S
- Versatile Specification 23M /24
- Hesston-Fiat AF-87, Multi-F, Multi-G
- Komatsu Dresser B-06-0001 & B-06-0002
- Kubota UDT
- Renk Doromat 873 ; 874 A & 874 B

SUPERIORITIES
- Excellent shear stablity providing stay in grade viscosity to maintain film thickness.
- Excellent protection against wear on gear and hydraulic components.
- Provide better protection against rust, corrosion, deposit, and sludge formation to produce optimum performance and cleaner system.
- Maintain smooth action of the wet brakes and power take off clutches to minimize chatter and stick slip.

APPLICATION
PERTAMINA TRACTOR OIL SAE 10W-30 is recommended to be used in transmissions, wet brakes, hydraulic
systems and final drives of modern farm and industrial wheel and crawler tractors where fluids meeting API
GL-4 and major THF (Tractor Hydraulic Fluids) or UTTO (Universal Tractor and Transmission Oils) specifications
are recommended.
Peringatan
Foto pada halaman ini hanya sebagai representative yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number, warna dan informasi mengenai produk.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait