Daikin VRV Indoor Clean Room AC Floor - Level Intake Type (AC Cleanroom)

Sebelum PPN:
Rp209.999.900 - Rp259.999.900
Spesifikasi
Power Supply1-phase, 220-240 V/220 V, 50/60 Hz
Intake Filter Efficiency70% by gravimetric method
Outlet HEPA Filter Efficiency99.97% by DOP method
CasingGalvanised steel plate
Sound Level (dBA)44/42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for hospitals and other clean spaces
Warning
Specifications are based on the following conditions :
- Cooling: Indoor temp.: 27°CDB, 19°CWB, Outdoor temp.: 35°CDB, Equivalent piping length: 7.5 m, Level difference: 0 m.
- Capacity of indoor unit is only for reference. Actual capacity of indoor unit is based on the total capacity index. (See Engineering Data Book for details.)
An intake air fiter is only attached to the ceiling intake type.
HEPA fiter sold separately. The dust collection efficiency of HEPA lter is 99.97%. However, air may slightly leak around the fiter when installing.
Weight including HEPA lter and panel.
Anechoic chamber conversion value under JIS B 8616 test conditions. Value usually increases slightly in practice due to surrounding conditions.
The clean room air conditioner does not support DOP testing (leak test) based on GMP standards (Standards for Manufacturing Control and Quality Control for Medical Devices) due to slight leakage at time of product installation.
Weight including panel.

*In the case of an installation in an operating theatre etc. where an air conditioner malfunction may have serious consequences, please build in redundancy with two or more outdoor unit

Unit only,not include instalation

Ulasan Produk

Tidak ada ulasan