Daikin VRV IV Q Series Outdoor Space Saving Type (Unit Luar AC)

Sebelum PPN:
Rp379.999.900 - Rp589.999.900
Spesifikasi
Power Supply3 phase 4-wire system, 380-415V/ 380V, 50Hz/ 60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- With its enhanced lineup of 2 types and Standard and Space Saving types, VRV IV Q series outdoor units offer a high capacity
up to 48 HP to meet an ever wider variety of needs.
- The single outdoor unit has only 2 different shapes and dimensions, not only simplifying the design process, but also bringing
the system exibility to a new level.
- With the outdoor unit capacity increased in increment of 2 HP, customers' needs can be precisely met.
- Outdoor units with anti-corrosion speci cations (-E type on request) are designed speci cally for use in areas which are subject
to salt damage and atmospheric pollution.
Warning
1. Models with (E) are the outdoor units with anti-corrosion specifications. Please refer to Engineering Data Book for details.
2. Specifications are based on the following conditions :
- Cooling: Indoor temp.: 27°CDB, 19°CWB, Outdoor temp.: 35°CDB, Equivalent piping length: 7.5 m, Level difference: 0 m.
- Sound level: Anechoic chamber conversion value, measured at a point 1 m in front of the unit at a height of 1.5 m.
During actual operation, these values are normally somewhat higher as a result of ambient conditions and oil
recovery mode. When there is concern for noise to the surrounding area such as residences, we recommend
investigating the installation location and taking soundproo ng measures.

Unit only,not include instalation

Ulasan Produk

Tidak ada ulasan