ASHCROFT Pressure Gauge 0 to 5psi

Sebelum PPN:
Rp1.199.900
Spesifikasi
ItemPressure Gauge
Gauge ApplicationLow Pressure
Gauge Nominal Dial Size (inch)2 1/2
Basic Gauge Case MaterialPlastic
Basic Gauge Wetted PartsBrass / Copper
Basic Gauge Socket MaterialBrass
Gauge Accuracy+/-1.00%
Gauge Case ColorBlack
Gauge Case MaterialGlass Filled Polysulfone
Gauge Connection LocationBottom
Gauge Connection Size1/4
Gauge Connection TypeMNPT
Gauge Primary Range Numbered Graduations1
Gauge Primary Range Smallest Graduation0.1
Gauge Primary Range Unitspsi
Gauge Primary Range Values0 to 5
Gauge Socket MaterialBrass
Liquid FilledNo
Pressure and Vacuum Gauge TypePressure Gauge

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack. Model features 2-1/2" dial for low-pressure applications.

Ulasan Produk

Tidak ada ulasan