ASHCROFT Pressure Gauge 0 to 35 in wc Range

Sebelum PPN:
Rp1.199.900
Spesifikasi
ItemPressure Gauge
Gauge ApplicationLow Pressure
Gauge Nominal Dial Size (inch)2 1/2
Basic Gauge Case MaterialPlastic
Basic Gauge Wetted PartsBrass / Copper
Basic Gauge Socket MaterialBrass
Gauge Accuracy+/-1.00%
Gauge Case ColorBlack
Gauge Case MaterialGlass Filled Polysulfone
Gauge Connection LocationBottom
Gauge Connection Size1/4
Gauge Connection TypeMNPT
Gauge Primary Range Smallest Graduation0.5
Gauge Primary Range Unitsoz/sq in
Gauge Primary Range Values0 to 20
Gauge Secondary Range Unitsin wc
Gauge Secondary Range Values0 to 35
Liquid FilledNo
Pressure and Vacuum Gauge TypePressure Gauge

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack. Model features 2-1/2" dial for low-pressure applications.

Ulasan Produk

Tidak ada ulasan