ASHCROFT Pressure Gauge 0 to 30 in wc Range

Sebelum PPN:
Rp13.999.900 - Rp26.999.900
Spesifikasi
ItemPressure Gauge
Gauge ApplicationProcess
Gauge Nominal Dial Size (inch)4 1/2
Basic Gauge Case MaterialPlastic
Gauge Accuracy+/-1.00%
Gauge Case ColorBlack
Gauge Case MaterialPhenolic
Gauge Connection LocationBottom
Gauge Connection TypeMNPT
Gauge Primary Range Smallest Graduation1
Gauge Primary Range Unitsin wc
Gauge Primary Range Values0 to 30
Gauge Secondary Range Unitsoz/sq in
Gauge Secondary Range Values0 to 18
Liquid FilledNo
Pressure and Vacuum Gauge TypePressure Gauge

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait