ASHCROFT Digital Pressure Gauge 0 to 7psi

Sebelum PPN:
Rp29.999.900 - Rp38.999.900
Spesifikasi
Digital Pressure and Vacuum Gauge TypeDigital Pressure Gauge
ItemDigital Pressure Gauge
Gauge Nominal Dial Size (inch)3
Basic Gauge Case MaterialMetal
Basic Gauge Wetted PartsStainless Steel
Case ColorSilver
Case MaterialStainless Steel
Digital Gauge Accuracy+/-0.25% Full Scale
Digital Gauge Display Unitsbar, ft wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, MPa, psi
DisplayLCD
Gauge Connection LocationBottom
Gauge Connection Size (inch)1 1/2
Gauge Connection TypeTriclamp
Gauge Primary Range Unitspsi
Gauge Primary Range Values0 to 7
Memory Storagemin/max
Number of Display Digits5
ResolutionDependent on Range
Socket MaterialStainless Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Bar Graph Battery Display

Ulasan Produk

Tidak ada ulasan