ASHCROFT Pressure Gauge Digital 0 to 600psi (Manometer/ Alat Ukur Tekanan)

Sebelum PPN:
Rp12.999.900 - Rp34.999.900
Spesifikasi
Digital Pressure and Vacuum Gauge TypeDigital Pressure Gauge
ItemDigital Pressure Gauge
Basic Gauge Wetted PartsStainless Steel
Gauge Connection LocationBottom
Gauge Connection Size1/4
Gauge Connection TypeMNPT
Gauge Primary Range Unitspsi
Gauge Primary Range Values0 to 600
Number of Display Digits5
ResolutionDependent on Display Units Selected
Socket Material316 Stainless Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait