ASHCROFT 7/16"-20 SAE Male Compound Transmitter

Sebelum PPN:
Rp4.099.900
Spesifikasi
Transmitter TypeCompound Transmitter
Wetted MaterialsTransmitters: Stainless Steel
Range ValuesTransmitter: 30 to 0 to 30
Compatible WithAny Process Compatible with 316 Stainless Steel
Housing304 Stainless Steel
IncludesInstructions
Maximum Pressure (psi)60
Operating Temperature (°F)Transmitter: -40 to 257
Process Connection Size (inch)Transmitter: 7/16-20
Thermal Error+/-3% (-4 Degrees to 185 Degrees F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This digitally compensated pressure transducer is are designed for any process compatible with 316 stainless steel. It features stainless steel wetted materials.

Ulasan Produk

Tidak ada ulasan