ASHCROFT 4 Digit LED 4 Pin M12 Connector Pressure Transmitter

Sebelum PPN:
Rp17.999.900
Spesifikasi
Transmitter TypePressure Transmitter
Wetted MaterialsTransmitters: Stainless Steel
Range Unitspsi
Accuracy - Transmitter+/-1.00% Full Scale
Connection Location - TransmitterBottom
Display - Transmitter4 Digit LED
HousingNickel Plated Aluminium
Loop ResistanceDependent on Loop Supply Voltage
Operating Temperature (°F)Transmitter: -4 to 158
Output (mA)Transmitter: 4 to 20 DC
Overall Depth (inch)Transmitter: 3.05
Overall Height (inch)Transmitter: 3.77
Overall Width (inch)Transmitter: 1.34
Power RequiredTransmitters: 16 to 36V DC
Process Connection Size (inch)Transmitter: 1/4
Process Connection TypeMNPT
ShapeTransmitter: Irregular
Wiring EntryTransmitters: None

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Push Button Configuration, IP65 Rating, Combined Pressure Gauge, 4 to 20mA Transducer and Switch

Ulasan Produk

Tidak ada ulasan