ASHCROFT 1/4inch MNPT Pressure Transmitter 0 to 7500psi

Sebelum PPN:
Rp4.099.900
Spesifikasi
Transmitter TypePressure Transmitter
Wetted MaterialsTransmitters: Stainless Steel
Range ValuesTransmitter: 0 to 7500
Compatible WithAny Process Compatible with 316 Stainless Steel
Housing304 Stainless Steel
IncludesInstructions
Maximum Pressure (psi)9,000
Operating Temperature (°F)Transmitter: -40 to 257
Process Connection Size (inch)Transmitter: 1/4
Thermal Error+/-3% (-4 Degrees to 185 Degrees F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This compact transmitter features thin film technology that helps reduce noise levels and temperature coefficients. It also helps to achieve a high level of accuracy. Compatible with most types of fluids. Can be mounted in confined spaces.

Ulasan Produk

Tidak ada ulasan