ASHCROFT 1/4inch MNPT Intrinsically Safe Pressure Transmitter

Sebelum PPN:
Rp10.999.900
Spesifikasi
Transmitter TypeIntrinsically Safe Pressure Transmitter
Wetted MaterialsTransmitters: 316L Stainless Steel
Range UnitsTransmitter: psi
AccuracyTransmitter: +/-0.25%
Compatible WithAny Process Compatible with 316 Stainless Steel
Electrical ConnectionsTransmitter: 4 Pin Hirschmann Style A DIN 43650-A Connector
Housing304 Stainless Steel
Loop ResistanceDependent on Loop Supply Voltage
NEMA Rating4X
Operating Temperature (°F)Transmitter: -40 to 257
Output (mA)Transmitter: 4 to 20 DC
Power RequiredTransmitter: 12 to 30V DC
Process Connection Size (inch)Transmitter: 1/4
Process Connection TypeTransmitter: MNPT
Safety RatingTransmitter: Class I, II and III, Div. 1 and 2, Groups A, B, C, D, F, G
Thermal Error+/-2% (-4 Degrees to 185 Degrees F)
Wiring EntryTransmitter: 1/2 in FNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This intrinsically safe pressure transmitter is digitally compensated and suitable for any process compatible with 316 stainless steel.

Ulasan Produk

Tidak ada ulasan