ASHCROFT 1/4inch FNPT Explosion Proof Compound Transmitter

Sebelum PPN:
Rp12.999.900
Spesifikasi
Transmitter TypeExplosion Proof Compound Transmitter
Range ValuesTransmitter: 30 to 0 to 15
Compatible WithAny Process Compatible with 316 Stainless Steel
Housing304 Stainless Steel
Maximum Pressure (psi)30
NEMA Rating7 and 9
Operating Temperature (°F)Transmitter: -40 to 257
Process Connection Size (inch)Transmitter: 1/4
Thermal Error+/-2% (-4 Degrees to 185 Degrees F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This pressure transducer is designed to be explosionproof and intrinsically safe. It is also digitally compensated and ideal for any process compatible with 316 stainless steel.

Ulasan Produk

Tidak ada ulasan