ASHCROFT 1/2inch MNPT Explosion Proof Pressure Transmitter

Sebelum PPN:
Rp12.999.900
Spesifikasi
Transmitter TypeExplosion Proof Pressure Transmitter
Range UnitsTransmitter: psi
AccuracyTransmitter: +/-0.25%
Compatible WithAny Process Compatible with 316 Stainless Steel
Electrical ConnectionsTransmitter: 3 ft Cable
Housing304 Stainless Steel
NEMA Rating7 and 9
Operating Temperature (°F)Transmitter: -40 to 257
Process Connection Size (inch)Transmitter: 1/2
Process Connection TypeTransmitter: MNPT
Thermal Error+/-2% (-4 Degrees to 185 Degrees F)
Wiring EntryTransmitter: 1/2 in FNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This explosionproof pressure transmitter is digitally compensated and suitable for any process compatible with 316 stainless steel.

Ulasan Produk

Tidak ada ulasan