ASHCROFT 1/2inch FNPT Intrinsically Safe Compound Transmitter

Sebelum PPN:
Rp10.999.900
Spesifikasi
Transmitter TypeIntrinsically Safe Compound Transmitter
Wetted MaterialsTransmitters: 316L Stainless Steel
Range ValuesTransmitter: 30 to 0 to 15
Range Unitsin Hg/psi
Accuracy - Transmitter+/-0.25%
Compatible WithAny Process Compatible with 316 Stainless Steel
Electrical Connections - Transmitter4 Pin Hirschmann Style A DIN 43650-A Connector
Housing304 Stainless Steel
Loop ResistanceDependent on Loop Supply Voltage
Maximum Pressure (psi)30
NEMA Rating4X
Operating Temperature (°F)Transmitter: -40 to 257
Output (mA)Transmitter: 4 to 20 DC
Power RequiredTransmitters: 12 to 30V DC
Process Connection Size (inch)Transmitter: 1/2
Process Connection TypeFNPT
Safety RatingTransmitter: Class I, II and III, Div. 1 and 2, Groups A, B, C, D, F, G
Thermal Error+/-2% (-4 Degrees to 185 Degrees F)
Wiring EntryTransmitters: 1/2 in FNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This intrinsically safe compound transmitter is digitally compensated and suitable for any process compatible with 316 stainless steel.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait