ASHCROFT Threaded Thermowell 1

Sebelum PPN:
Rp1.899.900 - Rp11.999.900
Spesifikasi
ItemThreaded Thermowell
Thermowell TypeThreaded
ApplicationBiotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control
Food SafeNo
For Stem Diameter (inch)1/4
For Thermometer Thread Connection1/2 in NPSM
For Thermometer Thread Size (inch)1/2
For Thermometer Thread TypeNPSM
Maximum Operating Pressure (psi)7,000 at 100 Degrees F
Maximum Operating Temperature (°F)700 at 3700 psi
Thread GenderMale
Thread Size1
Thread TypeNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control

Ulasan Produk

Tidak ada ulasan

Halaman Terkait