Insize Vision Measuring System

Sebelum PPN:
Rp239.999.900
Spesifikasi
IncludesComputer
Measuring Range10inchx6inchx8inch
Data Output TypeCable
Display Accuracy(98.4+10L)uin
IlluminationSurface with Contour with Adjustable LED
Digital Zoom0.7x to 4.5x
Focusing Travel (inch)8
Image Detecting Unit1/3 in Color CCD, 0.3M Pixel
Image TypeErect
Magnification System33X-195X (on 19 in Monitor)
Maximum Workpiece Height (inch)6.3
Measuring Accuracy(98.4+10L)uin
Observation Unit Zoom4.5X
Optical System Magnification33 to 195X
Optical System Working Distance (inch)3.625
Stage Glass Size (inch)12.05x7.72
Vision Measuring System TypeManual
X-Axis Measuring Range (inch)10
Y-Axis Measuring Range (inch)6
Z-Axis Measuring Range (inch)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan