Sebelum PPN:
Rp2.399.900 - Rp2.499.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Rated Voltage (V) | AC100-220 |
|---|---|
| Blackout compensation time | Setting contents, current time: 10 years (+20 degreesC, blackout rate 50% or less), display: 1 hour (However, it is redisplayed by pressing the button) |
| Switch capacity | (AC resistance load) AC250V 8A, (incandescent lamp load) AC100V 300W, (motor load) AC100V 200W, AC200V 400W |
| Switch configuration | 1a |
| Mounting Method | (Surface) IEC35mm rail |
| Compatible crimp terminal | Round JST V2-4 to V5.5-S4 |
| Accuracy | (Switch change) +/-1 second, (clock) +/-15 seconds/month (at ambient temperature +20 degreesC) |
| Allowable Voltage Range (V) | AC85 to 240 |
| Color | Ivory |
| Compatible Wire (mm²) | IV2 (maximum 5.5), peeling length 10mm |
| Display | (Time) LCD digital display |
| Frequency (Hz) | For both 50-60 |
| Life-+span | (Mechanical) 5 million times, (Electrical) 50,000 times/AC250V 8A: Resistive load |
| Mass (kg) | 0.2 |
| Operating Ambient Temperature (°C) | -10 to 50 |
| Power Consumption (V/A) | (AC100V) 1 or less, (AC200V) 4 or less |
| Time Setting Unit | 1 second |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
It can be set with three keys.Manual control or automatic control can be selected. (Slide switch method) With manual control, both temporary on/off control and continuous on/off control can be supported depending on the operation method.
Since a program for each second can be set up, for example, a buzzer or siren for 5 seconds can be controlled. (Up to 10 times/day).
The external dimensions are the agreement type (JIS C 8201-2-1) 1P (25 mm) size for distribution boards, so it can be easily incorporated into distribution boards. It can also be mounted on the IEC35mm rail of the control panel.
The TSE-1SA type allows weekly control by the skip-di system. Even with the skip-day method, daytime operation (ON in the evening -> OFF in the morning) is possible.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/5kP105914200-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
