Mitsubishi Electric Rs-232C Communication Function Expansion Board

Rating:
100% of 100
(1)
Sebelum PPN:
Rp639.900
Spesifikasi
I/O occupied pointsNo I/O occupied
Display LEDRD, SD
Compatible sequencerFX3U PLC Ver.2.20 to (from the first product). FX3UC-32MT-LT Ver.1.00 to (from the first product). FX3UC-32MT-LT-2 Ver.2.53 to (from first product)
Weight (g)Approx. 20
Transmission standardCompliant with RS-232C standard
Maximum transmission distance (insulation)15m (non-insulated)
Exterior ColorMunsell 0.08GY 7.64/0.81
Communication MethodFull duplex bidirectional
Communication SpeedNo procedure, computer link: 300/600/1200/2400/4800/9600/19200 (bps). Programming communication: 9600/19200/38400/57600/115200 (bps)
Communication procedureNon-procedure, dedicated protocol 1, 4 format, programming communication
Connection MethodD-SUB 9pin [pin socket (#4-40UNC inch screw)]
Power SupplyDC5V 20mA (Powered from PLC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk