Mitsubishi Electric Open Type Electromagnetic Switch Mso-T Series (Reversible) With Wiring Rationalization Terminal

Sebelum PPN:
Rp2.799.900
Spesifikasi
Coil Rated Voltage (V)AC200
Rated operating voltage (V)200
Compatible Motor Capacity (200-240V) (kW)Three-phase squirrel cage motor (AC-3 class): 2.2
Operating MethodReversible
Typeelectromagnetic switch
Auxiliary Contact1ax2+2b
Compatible motor capacity (380-440V) (kW)Three-phase squirrel-cage motor (AC-3 class): 2.7
Compatible motor capacity (500-550V) (kW)Three-phase squirrel-cage motor (AC-3 class): 2.7
Length (mm)115
Mass (kg)0.66
Motor Capacity (kW)0.4
Rated Capacity for Three-Phase Squirrel Cage Motor (AC-3) (kW)(200-240V)2.2 (380-440V)2.7 (500-550V)2.7
Rated operating current (A)Three-phase squirrel-cage motor (AC-3 class): (200 to 220V) 11/(380 to 440V) 7/(500 to 550V) 6, resistive load (AC-1 class): (200 to 240V) 20/( (380 to 440V) 11
Rated operating current (A) Three-phase squirrel-cage motor (AC-3)(200-240V)11 (380-440V)7 (500-550V)6
Thickness (mm)79
Width (mm)90
flameT10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan