Mitsubishi Electric Open Type Electromagnetic Switch Mso-T Series (Reversible)

Sebelum PPN:
Rp3.599.900
Spesifikasi
Compatible motor capacity (500-550V) (kW)Three-phase squirrel-cage motor (class AC-3): 7.5
Width (mm)97.5
TypeOpen type
Coil Rated Voltage (V)AC200
Length (mm)115
Rated operating current (A) Three-phase squirrel-cage motor (AC-3)(200-240V)18 (380-440V)18 (500-550V)17
Rated operating current (A)Three-phase squirrel-cage motor (AC-3 class): (200 to 220V) 18/(380 to 440V) 18/(500 to 550V) 17, Resistive load (AC-1 class): (200 to 240V) 20/( 380 to 440V) 13
Auxiliary Contact1a1bx2+2b
Compatible Motor Capacity (200-240V) (kW)Three-phase squirrel-cage motor (AC-3 class): 3.7
Compatible motor capacity (380-440V) (kW)Three-phase squirrel-cage motor (class AC-3): 7.5
Mass (kg)0.7
Motor Capacity (kW)3.7
Operating MethodReversible
Rated Capacity for Three-Phase Squirrel Cage Motor (AC-3) (kW)(200-240V)3.7 (380-440V)7.5 (500-550V)7.5
Rated operating voltage (V)200
Thickness (mm)79
flameT20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan