Mitsubishi Electric Micro Sequencer Fx3Uc Series (Basic Unit)

Sebelum PPN:
Rp5.599.900 - Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Compact size 3rd generation micro sequencer.
Connector I/O type reduces wiring.
Built-in functions such as high-speed processing and positioning, which are the highest in the industry, have been significantly enhanced.
Control scale: 32 to 384 (including CC-Link I/O) points (Basic unit: 16/32/64/96 points).
Compact size with connector input/output format 3rd generation micro sequencer.
Significant expansion of built-in functions such as industry-leading high-speed processing and positioning.
Although it is compact, up to 256 points can be added by adding I/O.
In addition, it realizes a maximum of 384 input/output control functions including remote I/O.
FX3UC-32MT-LT and FX3UC-32MT-LT-2 have CC-Link/LT master function built-in, and various function expansion boards can be connected.

Ulasan Produk

Tidak ada ulasan