Mitsubishi Electric Melsec-F Series Analog I/O Adapter

Sebelum PPN:
Rp3.899.900
Spesifikasi
Number of Channels(Input) 2 channels, (Output) 1 channel
Analog output range(Voltage output) DC0 to 10V (External load resistance 5k to 1M ohm), (Current input) DC4 to 20mA (External load resistance 500ohm or less)
Input characteristicsInput mode (voltage/current input) can be set for each channel.
Digital output12bit binary
Analog input range(Voltage input) DC0 to 10V (Input resistance 198.7k ohm), (Current input) DC4 to 20mA (Input resistance 250ohm)
Digital input12bit binary
Output characteristicsThe output mode (voltage/current output) can be set.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
12-bit binary analog input/output adapter. ..
A mixed input/output adapter with 2 analog input channels and 1 analog output channel. ..
2-channel voltage input (DC0 to 10V) or current input (DC4 to 20mA) is possible.
1 channel voltage output (DC0 to 10V) or current output (DC4 to 20mA) is possible.
You can specify voltage input or current input for each channel.

Ulasan Produk

Tidak ada ulasan