Mitsubishi Electric Melsec Iq-R Series Power Supply Module

Sebelum PPN:
Rp3.599.900 - Rp5.499.900
Spesifikasi
Overvoltage Protection5.5 to 6.5V(DC5V)
External dimensions (Height H x Width W x Depth D) (mm)106x54.6x110
Efficiency76% or more
FuseBuilt-in (not user replaceable)
Distortion rate (%)Input voltage within 5%
Input Frequency (Hz)50/60
Input PowerAC100 to 240V(AC85 to 264V)
Inrush Current (A)20 (within 8 ms)
Insulation ResistanceBetween input/LG and output/FG, between input and LG, between output and FG: DC500V 10M ohm or more with insulation resistance tester
Output ContactERR contact
Withstand VoltageAC2300Vrms/1min (elevation 0 to 2000m), between input/LG batch and output/FG batch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan