Mitsubishi Electric Melsec Iq-R Series Cc-Link

Sebelum PPN:
Rp5.499.900
Spesifikasi
Synchronization methodFrame synchronization method
Communication MethodBroadcast polling method
I/O occupied points32 points (I/O assignment: Intelli 32 points)
Transmission Method(Format) HDLC compliant
Transmission Speed156kbps/625kbps/2.5Mbps/5Mbps/10Mbps (selectable)
Mass (kg)0.16
Control System(Error) CRC(X<sup>16</sup>+X<sup>12</sup>+X<sup>5</sup>+1)
CableVer.1.10 compatible CC-Link dedicated cable
Encoding methodNRZI code (Non Return to Zero Inverted)
External dimensions (Height H x Width W x Depth D) (mm)106x27.8x131
Maximum number of connections64 units (at master station)
Transmission lineBus (RS-485)
TypeMaster station (Ver.1 master station or Ver.2 master station), local station (Ver.1 local station or Ver.2 local station)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan