Mitsubishi Electric Mechanical Indicating Instrument, Instrument With Changeover Switch Ac Ammeter

Sebelum PPN:
Rp1.199.900
Spesifikasi
Humidity (%RH)Relative humidity 30 to 70 does not adversely affect the instructions
Scale Plate(Ground color) white
Frequency (Hz)50/60 shared
CoverBlack (Munsell N1.5 half gloss), no red pointer
AccessoriesMounting screw nut
Class2.5
Cover MaterialAcrylic resin (antistatic treated)
Dimensions (mm)82x99
Insulation Resistance (MΩ)10 or more (between electric circuit and outer box)
Mass (kg)0.2
Mounting postureVertical (meaning that the scale plate is vertical to the horizontal plane)
Operating PrincipleMovable iron piece
Operating Temperature Range (°C)-5 to 50 (Standard 23)
Power Consumption (V/A)1.5
Scale (mm)70
StandardDirect acting indicator electric meter JIS C1102-2, JIS C1102-3, JIS C1102-4, JIS C1102-5, JIS C1102-7
formatYR-8UNAA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan