Mitsubishi Electric Gt10 4.7 Type Qvga

Sebelum PPN:
Rp9.599.900
Spesifikasi
MemoryStorage memory (ROM): 9 MB (life (writing times): 100,000 times)
Key SizeMinimum 2 x 2 [dot] (per key)
Touch panel methodAnalog resistance film type
BatteryGT11-50BAT type lithium battery. Backup target: SRAM data, clock data. Life: approx. 5 years (ambient temperature: 25 degrees Celsius)
Buzzer SoundSingle tone (adjustable note length)
Compatible crimp terminalAI 0.25-6BU (AWG24), AI 0.34-6TQ (AWG22), AI 0.5-6WH (AWG20) (Phoenix Contact Co., Ltd.). Caulking tool: CRIMPFOXZA3 (Phoenix Contact Co., Ltd.)
Dimensions (W x D x H) (mm)128x40x102
Applicable Tightening Torque (N m)0.22 to 0.25
Input PowerDC24V(+10%, -15%)
Life-+span(Display) Approximately 50,000 hours (time at which the display brightness becomes 50% at an ambient temperature of 25 degreesC)
Mass (kg)0.4 (excluding mounting bracket)
Number of display characters16-dot standard font: 30 characters x 17 lines (double-byte). 12-dot standard font: 40 characters x 22 lines (full-width)
Number of points pressed simultaneouslyCannot be pressed simultaneously (only one point can be touched)
Panel cut dimension (mm)118(W)x92(H)
Protective StructureFront: IP67F Inside: IP2X
Resolution480 x 272 [dots]
Screen Size4.3 type
TypeTFT color liquid crystal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan