Mitsubishi Electric Fx3S Series Sequencer Basic Unit

Sebelum PPN:
Rp6.699.900
Spesifikasi
Control System[Operation] Stored program repeat operation method, with interrupt instruction
I/O control methodBatch processing method (when executing END instruction), I/O refresh instruction, pulse catch function
I/O Points[Input] 16 points or less (cannot be expanded), [Output] 14 points or less (cannot be expanded), [Total] 30 points or less (cannot be expanded)
Program Specifications[Language] Relay symbol method + step ladder method (SFC expression possible)
Program Memory Capacity(Maximum) 16000 steps 16000 steps including comment file register
Calculation Processing Speed (μs/instruction)[Basic] 0.21, [Application] 0.5 to number 100
Clock FunctionBuilt-in, 1980 to 2079 (with leap year correction) 2 digit / 4 digit AD changeable, monthly difference +/-45 seconds (25 degreesC)
order[Basic] Sequence commands: 29, Step ladder commands: 2, [Application] 116 types

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Please note the following approx. the clock function.
The current time of the built-in clock is backed up by a large capacity capacitor (built-in).
The large-capacity capacitor (built-in) becomes fully charged in 30 minutes of energization time and holds the current value for 10 days.
Feature
Equipped with FX3 series performance while maintaining compatibility with FX1S.
Analog, Ethernet, MODBUS(R) etc. can be connected.
Built-in 2 points of analog input (voltage input).

Ulasan Produk

Tidak ada ulasan