Mitsubishi Electric Function Expansion Board

Sebelum PPN:
Rp709.900
Spesifikasi
Communication MethodHalf duplex bidirectional
Rated power supplyDC5V
Communication Speed9600/19200/38400/57600/115200(bps)
Applicable unit modelFX5U CPU unit: Ver.1.000 to (from the first product)
Current Consumption (mA)20mA/DC5V
Weight (g)20
Transmission distanceAccording to GOT specifications
External ConnectionMINI-DIN 8pin (female)
Insulation MethodNon-isolated (between communication line and CPU)
Transmission standardCompliant with RS-422 standard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
This is an expansion board that connects to the GOT with the MINI-DIN 8pin connector and performs RS-422 communication.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait