Mitsubishi Electric Electromagnetic Switch Msod-T Series

Sebelum PPN:
Rp2.299.900 - Rp2.699.900
Spesifikasi
Typeelectromagnetic switch
Width (mm)45
Mass (kg)0.53
Mounting MethodScrews, DIN rail
Compatible Motor Capacity (200-240V) (kW)Three-phase squirrel-cage motor (AC-3 class): 3.7
Length (mm)115
Auxiliary Contact1a1b
Coil Rated Voltage (V)DC24
Compatible motor capacity (380-440V) (kW)Three-phase squirrel-cage motor (class AC-3): 7.5
Compatible motor capacity (500-550V) (kW)Three-phase squirrel-cage motor (class AC-3): 7.5
Electrical Durability200 (1) million times
Mechanical Durability10 million times
Open thermal Current (A) 20
Open/close frequency (times/hour)1800
Operating MethodIrreversible
Rated operating current (A)Three-phase squirrel-cage motor (AC-3 class): (200 to 220V) 18/(380 to 440V) 18/(500 to 550V) 17, Resistive load (AC-1 class): (200 to 240V) 20/( 380 to 440V) 13
Rated operating voltage (V)200
Thickness (mm)101
flameT20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The miniaturization of the electromagnetic contactor enables miniaturization of the electromagnetic switch with many ratings. We will make your board smaller.
Equipped with a terminal cover as standard. Properly protect the motor with a thermal relay.
It is a method of directly applying the full voltage dedicated to direct current, and the current is limited only by the resistance of the coil, so there is no inrush current and operation is stable.

Ulasan Produk

Tidak ada ulasan