Mitsubishi Electric Cc-Link Ie Field Network Remote I/O Module

Sebelum PPN:
Rp9.199.900
Spesifikasi
Isolation Voltage (V)Between all DC external terminals and ground: AC500 for 1 minute
Ambient Operating Humidity5 to 95%RH, non-condensing
Mass (kg)0.3
Impact ResistanceConforms to JIS B 3502 and IEC 61131-2 (147m/s<sup>2</sup>, 3 times each in XYZ 3 directions)
Degree of ProtectionIP2X
Power Supply[Unit] Voltage: DC24V (ripple ratio within 5%) (allowable voltage range DC20.4 to 28.8V), current: 100mA or less (DC24V, all points ON)
Connection Method[External wiring] Communication part: RJ-45 connector, unit power supply part: One-touch connector for power supply/FG (sold separately), input/output part: Sensor connector (e-CON) (sold separately)
Ambient Temperature (°C)0 to 55
AtmosphereNo corrosive gas
Cable[Communication] Ethernet cable that meets 1000BASE-T standard: Category 5e or higher, (double shielded/STP) straight cable
Common Specifications[Input] 32 points/common (Sensor connector (e-CON) type 3-wire type)
Dimension (Height H x Width W x Depth D) (mm)50x194x68
Input FormatDC input (plus common type)
Input resistance5.7k ohm
Installation LocationIn the control panel
Insulation Method[Input] Photocoupler insulation
Insulation ResistanceBetween all DC external terminals and ground: 500 V DC, 10 M ohm or more with insulation resistance tester
Number of Input Points32 points, maximum simultaneous: 100%
Rated Input Current (mA)4.0 TYP.(DC24V)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan