Sebelum PPN:
Rp8.699.900 - Rp28.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accuracy | pH : ± 0.01 + 1 Digit; ORP : ±2 + 1 Digit; Conductivity : ±2% FS; TDS : ±2% FS; Salt : ±2% FS; Temperature : ±0.2 + 1 Digit |
|---|---|
| Resolution | pH : 0.01pH; ORP: 0.1/1mV; Conductivity : 0.1/1µS/0.01/0.1mS; TDS : 0.1/1ppm/0.01/0.1ppt; Salt : 0.1/1ppm/0.01/0.1ppm; DO : 0.01mg/L; O2 : 0.10%; Temperature : 0.1°C |
| Compensation | pH : ATC:0-100°C; Conductivity : ATC:0-50°C; TDS : ATC:0-50°C; Salt : ATC:0-50°C |
| Power | 9V DC or AC adaptor) |
| Dimensions (mm) | 96x120x46 (folded) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Standard accessories :
- pH Electrode.
- Standard Solution.
- 9V battery.
- Instruction manual.
- Carrying case.
Optional : DC/AC Adaptor, ORP electrode.
Range : pH : -2.00-16.00pH; ORP : -1999-200mV, -199.9-499.9mV, 500-2000mV; Conductivity : 0.0-199.9µS, 200-1999µS, 2.00-19.99mS, 20.0-100.0mS at 25°C; TDS : 0.0-131.9ppm, 132-1319ppm, 1.32-13.19ppm, 13.2-66.7ppm; Salt : 0.0-99.9ppm, 100-999ppm, 1.00-9.99ppt, 10.0-50.0ppt; Temperature : 0-110°C
- pH Electrode.
- Standard Solution.
- 9V battery.
- Instruction manual.
- Carrying case.
Optional : DC/AC Adaptor, ORP electrode.
Range : pH : -2.00-16.00pH; ORP : -1999-200mV, -199.9-499.9mV, 500-2000mV; Conductivity : 0.0-199.9µS, 200-1999µS, 2.00-19.99mS, 20.0-100.0mS at 25°C; TDS : 0.0-131.9ppm, 132-1319ppm, 1.32-13.19ppm, 13.2-66.7ppm; Salt : 0.0-99.9ppm, 100-999ppm, 1.00-9.99ppt, 10.0-50.0ppt; Temperature : 0-110°C
Feature
- Microprocessor based designed- Large LCD built into adjustable "flip-up" cover, which can display reading and Temperature simultaneously
- Rugged design for handheld or bench top use, neck-strap for "hands-free" operation
- Automatic Temperature Compensation (ATC) or Manual Temperature Compensation (MTC), DO Manual Salinity (MSC) and Altitude (MAC) Compensation (certain modes only)
- Memory function stores and recalls up to 150 points. MAX/MIN and data Lock. Degree °C/°F are available (certain modes only)
- Simple to calibrate by one key for 5 points buffer, calibration value can be adjusted as needed
- Indicate percentage of slope (PTS) after pH calibration
- Auto shut off after 10 minutes of non use
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
