B-ONE Bench Top Meter PL-700 Series

Sebelum PPN:
Rp30.999.900 - Rp53.999.900
Spesifikasi
AccuracypH : ± 0.01 + 1 Digit; ORP : ±2 + 1 Digit; Conductivity : ±2% FS; TDS : ±2% FS; Salt : ±2% FS; DO : ±2 + 1 Digit; O2 : ±2% FS; Temperature : ±2 + 1 Digit
ResolutionpH : 0.01pH; ORP: 0.1/1mV; Conductivity : 0.1/1µS/0.01/0.1mS; TDS : 0.1/1ppm/0.01/0.1ppt; Salt : 0.1/1ppm/0.01/0.1ppm; DO : 0.01mg/L; O2 : 0.10%; Temperature : 0.1°C
CompensationpH : ATC:0-100°C; Conductivity : ATC:0-50°C; TDS : ATC:0-50°C; Salt : ATC:0-50°C; DO :ATC:0-50°C,MSC:0-50ppt,MAC:0-20000ft
Power9V DC (AC adaptor)
Dimensions (mm)240x170x56 (without electrode holder)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard accessories :
- pH Glass Electrode.
- Temp. Probe.
- Standard Solution.
- Electrode holder.
- Software and USB Cable.
- DC/AC adaptor.
- Instruction Manual.
- Gift Box.

Range : pH : -2.00-16.00pH; ORP : -1999-200mV, -199.9-499.9mV, 500-2000mV; Conductivity : 0-199.9µS, 200-1999µS, 2.00-19.99mS, 20.0-100.0mS at 25°C; TDS : 0.0-131.9ppm, 132-1319ppm, 1.32-13.19ppm, 13.2-66.7ppm; Salt : 0.0-99.9ppm, 100-999ppm, 1.00-9.99ppt, 10.0-50.0ppt; DO : 0-20.00mg/L, 0-20.00ppm; O2 : 0-200.0%; Temperature : 0-110°C
Feature
- Microprocessor based designed, and rugged housing with splash proof keyboard
- The large backlight LCD display pH or Conductivity or DO and Temperature simultaneously
- Automatic Temperature Compensation (ATC), Manual Salinity (MSC) and Altitude (MAC) Compensation
- Memory function stores and recalls up to 150 points. MAX/MIN and data Lock. Degree °C/°F are switchable
- Combine special platform and electrode holder, or stirrer (optional) for measuring convenient
- The TDS value is determined by multiplying a conductivity reading by known ratio in the range of 0.50 to 1.00
- Output data for capturing on PC directly via USB

Ulasan Produk

Tidak ada ulasan