Pin terminal insulated & non-insulated wire ferrules
Compact Design
Ratcheting Release
Crimping Pressures Adjustment
Spesifikasi
| Material | S45C |
|---|---|
| Handle | PVC |
| HRC | 45°±2° |
| Application | AWG 28-7, DIN 0.08-10 mm², JIS 0.20-5.5 mm² |
| Overall Length (mm) | 173 |
| Individual Packing | Blister Card |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Feature
Adjustable ratchet and leveraction construction reducesfatigue degreeSpecially four-mandrel design for square crimping.
High quality crimpingstandard ensuresrepeatablecrimping action.




















































































































































