Pro'sKit Pocket Autorange Multimeter (Multitester)

Sebelum PPN:
Rp869.900 - Rp999.900
Spesifikasi
Dimensions (mm)125x60x26
Power Source2 x 1.5V AAA battery (Not included)
ACV2V/20V/200V±(0.8%+3d), 600V±(1.0%+5d)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Auto Range

Non-contact ACV detector

LED flashlight
Feature
Comply with CE EN61010-1 CATIII 600V Safety rated.
Comes with a backlight, 3 1/2 digits 1999 counts, great to understand reading.
Auto range functions provide accurate, easy to use Display with backlight.
Non contact ACV detector
Pocket size design for easy carrying.
Built-in LED flash light.
Extra function: Auto power off, low batter indication, Data hold, Over range indication.

Ulasan Produk

Tidak ada ulasan