Pro'sKit Folding & Handheld USB LED Magnifier

Sebelum PPN:
Rp519.900
Spesifikasi
Lens Diameter (mm)Ø70
Lens MaterialOptical Glass
Light Source8 LED Light
Power SupplyUSB powered or AAA bateries x3 (not included)
Dimensions (mm)195x90x26

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Dual Placement

- Dual Lenses

- Dual Brightness Level

- Dual Power Supply Method
Feature
2 in 1 Usage
Firm base and handheld design to provide suitable lens position and store easily as well.
2 Magnification Lens
3.75x(500%) magnification for the main magnifying lens with 7X lens for more detail tasks.
2 Brightness Levels
Comes with 8 energy-efficient LED lights with 2 adjustable brightness levels, providing excellent light for illuminating detailed surfaces.
2 Power Supply Method
The LED light can be powered by USB power supply or AAA batteries x 3.

Ulasan Produk

Tidak ada ulasan