Pro'sKit Engineer's Hammer (Martil / Palu)

Sebelum PPN:
Rp119.900
Spesifikasi
Overall Length (mm)298
Handle MaterialPP + TPR
Head Material45# Carbon Steel
Size (lbs)0.63

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Corrosion resistance

Built for the pro
Feature
Corrosion resistance - Heat-hardened steel head for ultra-long service life.
Fiberglass handle provides a firm,non-slip grip - The anti-vibration fiber glass handles provide superior tolerance and breaking stress.
Built for the pro - Blacksmiths, metal workers, welders, contractors, tradesmen, and serious DIYers.

Ulasan Produk

Tidak ada ulasan