B-ONE Window Tint Meter

Sebelum PPN:
Rp9.599.900
Spesifikasi
Display10mm LCD
Resolution0.1
Accuracy≤2%
Wavelength (nm)550
Measurement Range0 to 100% Light Transmission
InterfaceRS-232C
Effects From Stray LightNot effected by stray light
Lamp Life (year)10
Operating Condition Temperature (°C)0-50
Operating Conditions Humidity<90%RH
Power Source4 x 1.5V AAA Batteries
Sample Thickness (mm)Less than 18 (0.7inch)
Testing Time (s)Maximum 4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Standard accessories included: Carrying case, Operation Manual

Ulasan Produk

Tidak ada ulasan