B-ONE Viscometer

Sebelum PPN:
Rp209.999.900 - Rp279.999.900
Spesifikasi
Type of InstrumentRotating springless viscometer with 7inch Touch Screen
Torque Range (mNm)Standard Version : 0.05 to 13; LR Version : 0.005 to 0.8
Accuracy±1% of the full scale
Dimension (LxWxH) (mm)Head: 180x135x250; Hardened Steel Stand: 280x200x30
LanguageFrench, English, Russian, Spanish
Repeatability ±0.2%
Rotation Speed (rpm)Unlimited number of speeds between 0.3 and 250
Stainless Steel Rod Length (mm)500
Supply Voltage (V/Hz)AC 90-240/50-60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The economical solution for your viscosity measurements.
Intuitive and powerful the new B-ONE PLUS will surprise you with its extended rneasuring range in LR version or with its optional temperature sensor.
Feature
- 7inch Touch Screen
- Easy attachment of your spindle
- Available in standard and high sensitivity versions
Use
Activity Domains :
- Food Industry
- Cosmetics pharmaceuticals
- Paint/ink/coatings
- Chemical/petroleum products
- Car industry
- Building materials
- Teaching

Ulasan Produk

Tidak ada ulasan

Halaman Terkait