B-ONE Vertical Rotary Evaporator

Sebelum PPN:
Rp95.999.900
Spesifikasi
Rotation Speed (rpm)10-180
Evaporation Speed (m/minute)20
Achievable Vacuum (mmHg)≤3
Temperature DisplayButton with Digital Displayed
Speed SettingKnob with Digital Displayed
Ambient Temperature (°C)5-35
Collecting Bottle (L)1
Condesing TubeVertical Type Water Refrigerating
Dimension (LxWxH) (mm)560x320x660
Elevating Stroke (mm)100 to +150
Functions of Lifting TableWeight Balancing. Gliding Elevating and Manual Lifting
Heater Power (W)1500
Power Rotary Motor (W)25
Power Supply (V/Hz)220/50
Rotary Bottle (L)0.5-2
Safety FunctionFuse
Temperature Range (°C)Room Temperature to 100
Vacuum SealingDouble sealing rings made of Teflon and Vinton MateriaIs
Water Bath Size (mm)Ø260x140
Waterbath Volume (L)7.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait