B-ONE Portable K-type Thermometer

Sebelum PPN:
Rp7.199.900
Spesifikasi
Accuracy±0.1% reading + 0.5°C (1°F), below -100°C (-148°F): ±(0.2% rdg + 1°C(2°F)) at (23°C ± 5°C) (73.4°F ± 9°F)
Resolution0.1 : ≤ 999.9; 1 : ≥ 1000
Reading Update Interval (s)1
Temperature ScaleITS-90
Thermocouple TypeK
Operating Temperature (°C)800 (1472°F)
Sheath Diameter (mm)1.6Φ, 2.3Φ
Sheath Length (mm)5 to 50
Sheath MaterialSUS 316
Standard Length of Coil PU Wire (m)2
Temperature Range (°C)200 to +1372 (-328°F to +2501°F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard Accessories :
- K type simple probe (YC-311 x 1).
- 9V Battery.
- Instruction Manual.
- Gift box.
Warning
Accuracy is specified for ambient tempeatures between 18-28°C (64-82°F)
The above specifications do not include error of thermocouple
Feature
- Microcontroller design with 4-Digit LCD
- High accuracy and stability, reading update : 4time/sec
- Fuction : °C/°F. Max/Min/Avg, Hold, Rel, T1-T2, APO, 0°C ADJ
- Reading and Max/Min/Avg can be displayed simultaneously
- Digitized correct 0°C

Ulasan Produk

Tidak ada ulasan