B-ONE Pen Type Tester 6000 series

Sebelum PPN:
Rp2.199.900 - Rp2.899.900
Spesifikasi
ATCYes
Power Supply3V x 2 Lithium battery CR2032
Dimensions (mm)33.5x170

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard Accessories :
- Standard Solution.
- Battery.
- Screwdriver (in the meter).
- Gift box.
- Instruction manual.
Feature
- Fast response, reliable and accurate measurements
- 21x18mm Large LCD display for easily reading
- Impact resistant ABS case
- IP 57 waterproof rated
- 1 or 2 points (pH only) manual calibration via screw trim pot
- The electrode module can be changed by users easily

Ulasan Produk

Tidak ada ulasan