Pelican Protector Case Tablet

Sebelum PPN:
Rp929.900 - Rp1.199.900
Spesifikasi
ColorBlack
Latch MaterialABS
MaterialBody; ABS
Maximum Temperature (°F)120 (49°C)
Minimum Temperature (°F)-10 (-23°C)
O-Ring MaterialsEPDM
Pins MaterialStainless Steel
Purge Body MaterialPolycarbonate (PC)
Purge Vent MaterialPTFE

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sometimes, all it takes is one drop to ruin your tablet or laptop computer (along with your music, photos and files). With that in mind, HardBack series cases are built with all the legendary features of a Pelican case - crush resistant, watertight and an automatic pressure equalization valve that prevents vacuum lock to make it easier to open at any altitude.
Feature
- Designed to protect the most popular eReaders and 7 inch tablets, also fits the new iPad Mini
- Watertight, crushproof, and dustproof
- Watertight Gasket - Tight seal created when case is shut
- The easy open latch remains shut under pressure or after impact
- Automatic Purge Valve - Keeps water and dust out while balancing air pressure

Ulasan Produk

Tidak ada ulasan

Halaman Terkait