Pelican Protector Case Tool Chest

Sebelum PPN:
Rp9.299.900
Spesifikasi
ColorBlack
Interior (LxWxD) (inch)18.54x9.92x10.92 (47.1x25.2x27.7cm)
Bottom Depth (inch)6.01 (15.3cm)
Buoyancy (lbs)82.00 (37.2kg)
Exterior (LxWxD) (inch)20.85x12.73x12.75 (53x32.3x32.4cm)
Foam MaterialPolyurethane
Intake Volume (ft³)1.16 (0.033m³)
Latch MaterialEXL
Lid Depth (inch)4.91 (12.5cm)
MaterialBody; Polypropylene
Maximum Temperature (°F)210 (99°C)
Minimum Temperature (°F)-40 (-40°C)
O-Ring MaterialsPolymer
Padlock Hole Diameter (inch)5/16 (8mm)
Pins MaterialStainless Steel
Purge Body MaterialABS
Purge Vent Material3 Micron Hydrophobic Non-Woven
Total Depth (inch)10.92 (27.7cm)
Weight Empty (lbs)8.75 (4kg)
Weight with Foam (lbs)12.48 (5.7kg)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sensitive equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the arctic or the heat of battle, Pelican cases have survived.

Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.
Feature
- Top lid opens up to 180° for on-the-field anti-roll stability when open
- Watertight, crushproof, and dustproof
- Open cell core with solid wall design - strong, light weight
- Comfortable rubber over-molded handles
- Easy open Double Throw latches
- Stainless steel hardware and padlock protectors
- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
- O-ring seal
- Also available with EMS Organizer and Dividers
- Personalized nameplate service available

Ulasan Produk

Tidak ada ulasan