Pelican Case 1450 without Foam (Koper Perkakas)

Sebelum PPN:
Rp3.799.900
Spesifikasi
Interior (LxWxD) (inch)14.66x10.24x6.12 (37.2x26x15.5cm)
Latch MaterialABS
Padlock Hole Diameter (inch)5/16 (8mm)
Exterior (LxWxD) (inch)16.44x13.00x6.82 (41.8x33x17.3cm)
Intake Volume (ft³)0.53 (0.015m³)
Bottom Depth (inch)4.37 (11.1cm)
Buoyancy (lbs)30.00 (13.6kg)
Foam Material1.3lb Polyurethane
Lid Depth (inch)1.75 (4.4cm)
MaterialBody; Polypropylene
Maximum Temperature (°F)210 (99°C)
Minimum Temperature (°F)-40 (-40°C)
O-Ring MaterialsPolymer
Pins MaterialStainless Steel
Purge Body MaterialABS
Purge Vent Material3 Micron Hydrophobic Non-Woven
Total Depth (inch)6.12 (15.5cm)
Weight Empty (lbs)5.51 (2.5kg)
Weight with Foam (lbs)6.39 (2.9kg)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sensitive equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the arctic or the heat of battle, Pelican cases have survived.

Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.
Feature
- Pick N Pluck with convoluted lid foam
- Watertight, crushproof, and dustproof
- Open cell core with solid wall design - strong, light weight
- Comfortable rubber over-molded handle
- Easy open Double Throw latches
- Stainless steel hardware and padlock protectors
- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
- O-ring seal
- Personalized nameplate service available

Ulasan Produk

Tidak ada ulasan