Spesifikasi
| Color | Black |
|---|---|
| Interior (LxWxD) (inch) | 44.01x16.77x7.94 (111.8x42.6x20.2cm) |
| Latch Material | ABS |
| Bottom Depth (inch) | 5.43 (13.8cm) |
| Exterior (LxWxD) (inch) | 46.69x19.36x8.73 (118.6x49.2x22.2cm) |
| Intake Volume (ft³) | 3.39 (0.096m³) |
| Lid Depth (inch) | 2.51 (6.4cm) |
| Material | Body; Proprietary Polypropylene Blend |
| Maximum Temperature (°F) | 160 (71°C) |
| Minimum Temperature (°F) | -60 (-51°C) |
| O-Ring Materials | EPDM |
| Padlock Hole Diameter (inch) | 5/16 (8mm) |
| Purge Body Material | ABS |
| Purge Vent Material | Hi-Flow Gore-Tex 3 Micron Hydrophobic Non-Woven |
| Total Depth (inch) | 7.94 (20.2cm) |
| Weight Empty (lbs) | 17.26 (7.8kg) |
| Weight with Foam (lbs) | 21.06 (9.6kg) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
We've stretched out our line of Pelican Air cases, so now you can protect your long equipment inside the world's toughest and lightest case. 44" long with built in wheels and 40% lighter than other polymer cases, the Pelican Air 1745 case keeps you rolling and provides the perfect leg room to protect survey equipment, firearms, camera tripods and other lengthy equipment.
With 8" of internal space and available with two layers of custom foam* (pelicanfoam.com) or standard issue Pick N Pluck foam, the Pelican Air 1745 is our deepest long case that provides the option to stack multiple items on both bottom and top layers or just use the top layer to nestle long individual equipment.
The Pelican Air 1745 case is also the first Pelican Air case to feature Press and Pull latches, tested for extreme pressure and impact situations. These latches keep the lid shut through rough handling but are easy to open on arrival.
Pelican Air 1745 case: The long haul just got easier.
With 8" of internal space and available with two layers of custom foam* (pelicanfoam.com) or standard issue Pick N Pluck foam, the Pelican Air 1745 is our deepest long case that provides the option to stack multiple items on both bottom and top layers or just use the top layer to nestle long individual equipment.
The Pelican Air 1745 case is also the first Pelican Air case to feature Press and Pull latches, tested for extreme pressure and impact situations. These latches keep the lid shut through rough handling but are easy to open on arrival.
Pelican Air 1745 case: The long haul just got easier.
Feature
- Super-light proprietary HPX² Polymer- Quiet Rolling Stainless-Steel Bearing Wheels
- Watertight O-Ring Gasket
- Press and Pull Latches
- Business card holder
- Automatic Purge Valve - Keeps water and dust out while balancing air pressure
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
