Pelican Protector Case Studio Case

Sebelum PPN:
Rp12.999.900
Spesifikasi
ColorBlack
Interior (LxWxD) (inch)19.92x14.98x9.00 (50.6x38x22.9cm)
Bottom Depth (inch)7.00 (17.8cm)
Buoyancy (lbs)115.00 (52.2kg)
Exterior (LxWxD) (inch)22.07x17.92x10.42 (56.1x45.5x26.5cm)
Foam Material1.3lb Polyurethane
Intake Volume (ft³)1.55 (0.044m³)
Latch MaterialABS
Lid Depth (inch)2.00 (5.1cm)
MaterialBody; Polypropylene
Maximum Temperature (°F)210 (99°C)
Minimum Temperature (°F)-40 (-40°C)
O-Ring MaterialsPolymer
Padlock Hole Diameter (inch)5/16 (8mm)
Pins MaterialStainless Steel
Purge Body MaterialABS
Purge Vent Material3 Micron Hydrophobic Non-Woven
Total Depth (inch)9 (22.9cm)
Weight with Foam (lbs)18.18 (8.2kg)
Wheels2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sensitive equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the arctic or the heat of battle, Pelican cases have survived.

Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.
Feature
- Padded removable sleeve for 15"-17" laptop computers
- This case may qualify as carry-on luggage on some airlines, check with your airline for more details
- Watertight, crushproof, and dustproof
- Three removable accessory pouches
- Strong polyurethane wheels with stainless steel bearings
- Open cell core with solid wall design - strong, light weight
- Retractable extension handle
- Easy open Double Throw latches
- Comfortable rubber over-molded top and side handles
- O-ring seal
- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
- Personalized nameplate service available

Ulasan Produk

Tidak ada ulasan

Halaman Terkait